Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Per Se® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), matte black (BL), polished nickel (SN), brushed French gold (BAF)
- High-quality solid metal construction for durability and reliability
- Widespread sink faucet for 8" (203 mm) - 16" (406 mm) centers
- ADA compliant
- WaterSense listed with a maximum flow rate of 1.2 gpm
- Spout reach is 5-11/16" (144 mm)
- Includes soft touch drain
- Laminar flow
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Per Se®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-1/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-5/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 5-11/16 in
- Trim Only:
- No
- UPC:
- 885612930484
- WaterSense Labeled:
- Yes