This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Kallista

Per Se® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #KP24736LVSN
  • Item #9669354
  • Manufacturer Part #P24736-LV-SN
3.9 out of 5 Customer Rating
Brand image
Kallista

Per Se® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #KP24736LVSN
  • Item #9669354
  • Manufacturer Part #P24736-LV-SN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), matte black (BL), polished nickel (SN), brushed French gold (BAF)
  • High-quality solid metal construction for durability and reliability
  • Widespread sink faucet for 8" (203 mm) - 16" (406 mm) centers
  • ADA compliant
  • WaterSense listed with a maximum flow rate of 1.2 gpm
  • Spout reach is 5-11/16" (144 mm)
  • Includes soft touch drain
  • Laminar flow
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Per Se®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-1/2 in
Spout Reach:
5-11/16 in
Trim Only:
No
UPC:
885612930491
WaterSense Labeled:
Yes