69 x 37 in. Soaker Drop-In Bathtub with Rear Drain in Stucco White
Perfect 69 x 37 in. Soaker Drop-In Bathtub with Rear Drain in Stucco White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 103 gal
- Collection:
- Perfect
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Depth:
- 17-7/8 in
- Drain Location:
- Center Rear
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Undermount
- Material:
- Acrylic
- Overall Length:
- 69 in
- Overall Width:
- 37 in
- UL Listed:
- Yes
- UPC:
- 650531692856