This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Stucco White

Kallista

Persephone® 1.28 gpf Elongated One Piece Toilet in Stucco White

  • Fast #
  • Part #KP70350000
  • Item #4381956
  • Manufacturer Part #P70350-00-0
3.3 out of 5 Customer Rating
Brand image
Kallista

Persephone® 1.28 gpf Elongated One Piece Toilet in Stucco White

  • Fast #
  • Part #KP70350000
  • Item #4381956
  • Manufacturer Part #P70350-00-0
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stucco White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Chair-height seating
  • Glazed trapway: 2-1/8”
  • Includes polished chrome plated brass trip lever
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Persephone®
Color Finish Category:
Whites
Color Finish Name:
Stucco White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Trip Lever
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
885612056405
WaterSense Labeled:
Yes