This product requires certification to purchase.

FNPT Metal Wall Bracket in Matte Black

Kallista

Pinna FNPT Metal Wall Bracket in Matte Black

  • Fast #
  • Part #KP2165200BL
  • Item #8027699
  • Manufacturer Part #P21652-00-BL
5 out of 5 Customer Rating
Brand image
Kallista

Pinna FNPT Metal Wall Bracket in Matte Black

  • Fast #
  • Part #KP2165200BL
  • Item #8027699
  • Manufacturer Part #P21652-00-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality solid metal construction for durability and reliability
  • Integrated supply and holder
  • Provides a cleaner, component reduced shower space
  • Unlacquered Brass (ULB) available in North America and the United Kingdom only
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Pinna
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3 in
Diameter:
1-5/8 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Bracket
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/8 in
Installation Type:
Wall Mount
Material:
Metal
UPC:
885612715418
Width:
1-5/8 in