Single Handle Lever Floor Mount Filler in Brushed French Gold
Pinna Paletta™ Single Handle Lever Floor Mount Filler in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Solid brass construction for durability and reliability
- Single lever handle allows for both ON/OFF activation and temperature setting
- Floor-mount installation
- 9-5/16" (237 mm) spout reach
- 8 gal/min (30 l/min) flow rate
- Integral valve
- Includes hardware kit and escutcheon
- Complements the Pinna Paletta collection
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinna Paletta™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Flow Rate:
- 8.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 33-5/16
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-5/16
- UPC:
- 885612962072