Single Handle Pressure Balancing Valve Trim in Unlacquered Brass
Pinna Paletta® Single Handle Pressure Balancing Valve Trim in Unlacquered Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment
- High-quality solid brass construction for durability and reliability
- Required rough-in sold separately
- Please note: When paired with thermostatic rough-ins P29500, no additional volume control is needed
- Compatible with single control thermostatic or single control pressure balance rough-ins
- Pressure-balancing technology provides an anti-scald experience by regulating temperature based on fluctuations in psi, with a 5 psi tolerance
- Thermostatic technology maintains water temperature within +/-3° Fahrenheit
- ADA compliant
- Unlacquered Brass (ULB) available in North America and the United Kingdom only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Pinna Paletta®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Escutcheon Height:
- 6
- Escutcheon Width:
- 6
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612444127
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No