This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

Kallista

Pinna Paletta® Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

  • Fast #
  • Part #KP24901SNWSN
  • Item #9290677
  • Manufacturer Part #P24901-SNW-SN
4.7 out of 5 Customer Rating
Brand image
Kallista

Pinna Paletta® Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

  • Fast #
  • Part #KP24901SNWSN
  • Item #9290677
  • Manufacturer Part #P24901-SNW-SN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality solid-brass construction for durability and reliability
  • Widespread sink faucet for 8 in - 16 in centers
  • ADA-compliant
  • 1.2 gpm maximum flow rate
  • Spout reach is 5-1/2 in
  • Includes drain and lift rod
  • Laminar flow
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Pinna Paletta®
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
4-13/16 in
IAPMO Listed:
No
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-1/8 in
Spout Reach:
5-1/2 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
885612929051
Vandal Resistant:
No
WaterSense Labeled:
Yes