Wall Mount Toilet Tissue Holder in Brushed French Gold
Pinna Paletta® Wall Mount Toilet Tissue Holder in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction for durability and reliability
- Includes hex wrench for installation
- Complements the Pinna Paletta collection
Specifications
- Base Plate Height:
- 2-1/4
- Collection:
- Pinna Paletta®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Mount Type:
- Wall
- Projection:
- 2-3/8
- UPC:
- 885612962171