Elongated Toilet Bowl in Stucco White
Pleo® Elongated Toilet Bowl in Stucco White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-piece wall mount toilet
- Compact elongated bowl offers comfort while occupying the same space as a round front bowl
- Skirted bowl allows for easy cleaning and eliminates potential debris build up
- Dual flush actuator offers a choice of 1.0 gpf or 1.6 gpf
- Actuator with glass plate can be removed for easy access to inner tank
- Optional 90° cast iron waste pipe for use where required by code
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14, ASME A112.6.2
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Pleo®
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Dual Flush:
- Yes
- GSA Approved:
- No
- Height:
- 46-5/8
- IAPMO Listed:
- Yes
- Length:
- 21
- MA Approved:
- No
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Bowl
- UPC:
- 885612302175
- WaterSense Labeled:
- Yes
- Width:
- 18-13/16