Elongated Toilet Bowl in Stucco White
Pleo® Elongated Toilet Bowl in Stucco White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-piece wall mount toilet
- Compact elongated bowl offers comfort while occupying the same space as a round front bowl
- Skirted bowl allows for easy cleaning and eliminates potential debris build up
- Adjustable durable steel frame carrier allows bowl to be positioned 15-3/8" to 28-1/2" from floor
- Dual flush actuator offers a choice of 1.0 gpf or 1.6 gpf
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2, ASME A112.6.2
- BAA Compliant:
- No
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Pleo®
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- NSF Certified:
- No
- Toilet Bowl Height:
- 13 in
- Toilet Bowl Length:
- 21 in
- Toilet Bowl Width:
- 14-1/4 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- UPC:
- 885612288066
- WaterSense Labeled:
- Yes