Tank and Carrier System for P70361-00
Pleo® Tank and Carrier System for P70361-00
Product Details
Product Details
- One-piece wall mount toilet
- Adjustable durable steel frame carrier allows bowl to be positioned 15-3/8" to 28-1/2" from floor
- Dual flush actuator offers a choice of 1.0 gpf or 1.6 gpf
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2, ASME A112.6.2
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- P70361-00
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Pleo®
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Product Type:
- Tank and Carrier System
- UL Listed:
- No
- UPC:
- 885612275776
- WaterSense Labeled:
- Yes