Wall Mount Dual Flush Actuator Plate in Unlacquered Brass
Pleo® Wall Mount Dual Flush Actuator Plate in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-piece, wall-mount toilet
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Skirted bowl allows for easy cleaning and eliminates potential debris build-up
- Adjustable durable steel frame carrier allows bowl to be positioned 15-3/8" (391 mm) to 28-1/2" (724 mm) from floor
- Dual-flush actuator offers a choice of 1.0 gpf (3.8 lpf) or 1.6 gpf (6.1 lpf)
- Actuator with glass plate can be removed for easy access to inner tank
- Optional 90° cast iron waste pipe for use where required by code
- Extended lead time, please contact Kallista customer service (888-452-5547) for availability
- Required for P70364-00-0 toilet
Specifications
- Collection:
- Pleo®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Height:
- 7-3/16
- Installation Type:
- Wall Mount
- Product Type:
- Dual Flush Actuator Plate
- UPC:
- 885612623683
- Width:
- 12-15/16