This product requires certification to purchase.

1.6 gpf Elongated Floor Mount Two Piece Toilet in Stucco White

Kallista

Plie™ 1.6 gpf Elongated Floor Mount Two Piece Toilet in Stucco White

  • Fast #
  • Part #KP70310000
  • Item #4048702
  • Manufacturer Part #P70310-00-0
4.2 out of 5 Customer Rating
Brand image
Kallista

Plie™ 1.6 gpf Elongated Floor Mount Two Piece Toilet in Stucco White

  • Fast #
  • Part #KP70310000
  • Item #4048702
  • Manufacturer Part #P70310-00-0
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Vitreous china
  • Elongated bowl
  • Dual flush flushing system
  • Includes polished chrome finished brass flush actuator
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Plie™
Color Finish Category:
Whites
Color Finish Name:
Stucco White
Dual Flush:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
34 in
IAPMO Listed:
No
Length:
28-1/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Top
UPC:
650531950505
WaterSense Labeled:
Yes
Width:
14-5/16 in