Elongated Toilet Bowl in Stucco White
Plie™ Elongated Toilet Bowl in Stucco White
Product Details
Product Details
- Material: Vitreous china
- Elongated bowl
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Plie™
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Depth:
- 28-1/8
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 16-1/2
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 28-1/8
- Toilet Bowl Width:
- 14-5/16
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2
- UPC:
- 650531947604
- WaterSense Labeled:
- Yes
- Width:
- 14-31/100