Single Handle Floor Mount Filler in Polished Nickel
Pure Paletta® Single Handle Floor Mount Filler in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready-to-Ship (RTS) Program, in-stock and ready for immediate shipment: Polished Chrome (CP)
- High-quality solid brass construction for durability and reliability
- Floor-mount, single hole installation
- Required mounting block sold separately (P20511-00-NA)
- Required hand shower sold separately
- Spout reach is 9-5/16" (237 mm)
- Includes integral valve
- Includes hardware kit and escutcheon
Specifications
- Collection:
- Pure Paletta®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 8.0 gpm
- Handle Material:
- Brass
- Number of Handles:
- Single Handle
- Spout Height:
- 33-5/8 in
- Tub Spout Reach:
- 9-5/16 in
- UPC:
- 885612955654