This product requires certification to purchase.

Two Handle Widespread and Wall Mount Bathroom Sink Faucet in Brushed French Gold

Kallista

Pure Paletta® Two Handle Widespread and Wall Mount Bathroom Sink Faucet in Brushed French Gold

  • Fast #
  • Part #KP24910BAFBAF
  • Item #9955261
  • Manufacturer Part #P24910-BAF-BAF
4.4 out of 5 Customer Rating
Brand image
Kallista

Pure Paletta® Two Handle Widespread and Wall Mount Bathroom Sink Faucet in Brushed French Gold

  • Fast #
  • Part #KP24910BAFBAF
  • Item #9955261
  • Manufacturer Part #P24910-BAF-BAF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality solid brass construction for durability and reliability
  • Three-hole installation
  • Required rough-in sold separately (P29304-00-NA)
  • ADA compliant
  • WaterSense listed 1.2 gpm (4.5 lpm) maximum flow rate
  • Spout reach is 6-1/8" (156 mm)
  • Includes soft touch drain
  • Laminar flow
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread, Wall Mount
CEC Compliant:
For Sale in CA
Collection:
Pure Paletta®
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed French Gold
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
6-1/8 in
Spout Type:
Low Spout
Stream Type:
Laminar Stream
UPC:
885612962256
WaterSense Labeled:
Yes