Side Spray in Nickel Silver
Quincy™ Side Spray in Nickel Silver
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Quincy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes