Single Handle Bar Faucet in Nickel Silver
Quincy™ Single Handle Bar Faucet in Nickel Silver
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Quincy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Silver
- Faucet Height:
- 13-1/8
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 10-11/16
- Spout Reach:
- 6-7/8
- Spout Type:
- Swivel
- UPC:
- 650531861245
- WaterSense Labeled:
- No