This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Nickel Silver

Kallista

Quincy™ Single Handle Pull Down Kitchen Faucet in Nickel Silver

  • Fast #
  • Part #KP2500000AD
  • Item #3813714
  • Manufacturer Part #P25000-00-AD
3.4 out of 5 Customer Rating
Brand image
Kallista

Quincy™ Single Handle Pull Down Kitchen Faucet in Nickel Silver

  • Fast #
  • Part #KP2500000AD
  • Item #3813714
  • Manufacturer Part #P25000-00-AD
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Silver Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Quincy™
Color Finish Category:
Chromes
Color Finish Name:
Nickel Silver
Faucet Connection Size:
3/8 in
Faucet Height:
16-3/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
8-1/16
Spout Reach:
9-7/8
Supply Lines Included:
No
UL Listed:
No
UPC:
650531857064