Recessed Mechanical Showering Two-Port Thermostatic Mixing Valve
Recessed Mechanical Showering Two-Port Thermostatic Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-flow thermostatic mixing valve
- Mechanically controlled thermostatic mixing valve maintains outlet temperature throughout shower experience
- Up to 8 gpm (30.3 Lpm) flow rate at 45 psi (3.1 bar) with maximum flow of 7 gpm (26.5 Lpm) from one outlet
- 3/4 in female NPT inlet connections
- 1/2 in female NPT outlet connections
- Service stops with integral filters
- Anti-scald protection
- Integrated adjustable high-temperature limit stop to control maximum water temperature
- Adjustable comfort setting (preset at approximately 104 Deg F)
- Includes optional flow restrictor, limiting total flow to 1.75 gpm (6.6 Lpm), for installations where water conservation or CEC compliance is desired
Specifications
- Built-in Stops:
- Yes
- CEC Compliant:
- For Sale in CA
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Material:
- Brass
- Maximum Temperature:
- 104
- Pressure - Maximum:
- 45 psi
- Type:
- KP3472300NA
- UPC:
- 195711079015