1/2 x 4-11/16 in. NPT Mounting Hardware
Script® 1/2 x 4-11/16 in. NPT Mounting Hardware
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes test cap and mud guard
- For use with Script and Klyne™ floor-mount bath fillers
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Script®
- Diameter:
- 4-11/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Mounting Hardware
- Fits Model:
- Script® P25088-BCH
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4 in
- Installation Type:
- Floor Mount
- UPC:
- 885612716583