Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Script® Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid metal construction for durability and reliability
- Allows bather to set precise temperature
- Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
- Complements the Script collection
- Latest valve technology allows for best-in-class performance
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Rough-in valve not included (one will be offered when adding to cart)
- ADA Compliant
- Mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Thermostatic
- Collection:
- Script®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- Length:
- 6-5/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- UPC:
- 885612900708
- Valve Trim Type:
- Thermostatic
- Width:
- 6-5/8 in