Single Handle Lever Floor Mount Filler in Brushed French Gold
Script™ Single Handle Lever Floor Mount Filler in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction for durability and reliability
- Single lever handle allows for both ON/OFF activation and temperature setting
- Floor-mount installation
- 9-1/2" (241 mm) spout reach
- 9 gal/min (34 l/min) flow rate
- Integral valve
- Includes hardware kit and escutcheon
- Complements the Script collection
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Script™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler
- Flow Rate:
- 9.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 31-9/16
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9
- UPC:
- 885612900661