This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Bronze

Kallista

Script® Two Handle Widespread Bathroom Sink Faucet in Brushed Bronze

  • Fast #
  • Part #KP25051SLGBV
  • Item #8892287
  • Manufacturer Part #P25051-SLG-BV
5 out of 5 Customer Rating
Brand image
Kallista

Script® Two Handle Widespread Bathroom Sink Faucet in Brushed Bronze

  • Fast #
  • Part #KP25051SLGBV
  • Item #8892287
  • Manufacturer Part #P25051-SLG-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Extended lead time, please contact KALLISTA customer service (888-452-5547) for availability
  • Two-handle widespread sink faucet for 8" - 16" centers with 6-11/16" spout
  • Hand-cut French crystal knobs created by master glassmakers at Saint-Louis crystal manufacturer
  • Includes soft touch drain
  • WaterSense listed (1.2 gpm flow rate)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in - 16 in
Faucet Connection Size
1/2 in
Faucet Height
9-3/16 in
Flow Rate
1.2 gpm
Height
9-3/16 in
Maximum Deck Thickness
1-1/2 in
Spout Height
7-1/8 in
Spout Reach
6-3/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Collection
Script®
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Crystal
Handle Type
Knob
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Spout Type
Arc
Trim Only
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
885612820389