Two Handle Widespread Bathroom Sink Faucet in Brushed French Gold
Script® Two Handle Widespread Bathroom Sink Faucet in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid metal construction for durability and reliability
- Two-handle, widespread bathroom sink faucet for 8" (203 mm) - 16" (406 mm) center
- Quarter-turn washer less ceramic disc valves
- 1.2 gal/min (4.5 l/min) maximum flow rate
- Includes soft touch drain
- Meets CalGreen requirements for bathroom sink faucets
- Complements the per se collection
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Cartridge Type:
- Ceramic Disc
- Collection:
- Script®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 7/8 in
- Faucet Height:
- 9-3/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-3/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 6-3/16 in
- Spout Type:
- Arc
- Trim Only:
- No
- UPC:
- 885612980335
- WaterSense Labeled:
- Yes