This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Kallista

Script™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #KP25007LVCP
  • Item #7516420
  • Manufacturer Part #P25007-LV-CP
4.2 out of 5 Customer Rating
Brand image
Kallista

Script™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #KP25007LVCP
  • Item #7516420
  • Manufacturer Part #P25007-LV-CP
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Script™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-1/8 in
Spout Reach:
6-3/16 in
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
885612526847
Vandal Resistant:
No
WaterSense Labeled:
Yes