Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Script® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Product Details
Product Details
- Limited quantities available in AD (nickel silver) finish. Please contact Kallista customer service (888-452-5547) for more information
- Solid metal construction ensures durability and reliability
- Spout reach is 5-1/2"
- Includes drain
- ADA and WaterSense listed (1.2 gpm flow rate)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Script®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-5/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/2
- Spout Reach:
- 5-1/8
- Spout Type:
- Low Spout
- Trim Only:
- No
- UPC:
- 885612930569
- WaterSense Labeled:
- Yes