This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Kallista

Script® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #KP25007LVSN
  • Item #9669410
  • Manufacturer Part #P25007-LV-SN
5 out of 5 Customer Rating
Brand image
Kallista

Script® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #KP25007LVSN
  • Item #9669410
  • Manufacturer Part #P25007-LV-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), polished nickel (SN), brushed bronze (BV), unlacquered brass (ULB), brushed French gold (BAF)
  • Solid metal construction ensures durability and reliability
  • Spout reach is 6-9/16"
  • Includes soft touch drain
  • ADA and WaterSense® listed (1.2 gpm flow rate)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Script®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-3/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
2-15/16
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-1/8
Spout Reach:
6-9/16
Spout Type:
Fixed
UPC:
885612930590
WaterSense Labeled:
Yes