This product requires certification to purchase.

Wall Toilet Tissue Holder in Brushed Bronze

Kallista

Script® Wall Toilet Tissue Holder in Brushed Bronze

  • Fast #
  • Part #KP2504900BV
  • Item #8892276
  • Manufacturer Part #P25049-00-BV
3.9 out of 5 Customer Rating
Brand image
Kallista

Script® Wall Toilet Tissue Holder in Brushed Bronze

  • Fast #
  • Part #KP2504900BV
  • Item #8892276
  • Manufacturer Part #P25049-00-BV
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid metal construction for durability and reliability
  • Includes hex wrench for installation
  • Complements the Script collection
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-5/16 in
Base Plate Width:
2-5/16 in
Collection:
Script®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
3 in
Hardware Included:
Yes
Height:
3-469/500 in
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Projection:
3 in
UPC:
885612724618
Width:
5-3/8 in