This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

Kallista

Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #KP2167600SN
  • Item #9290719
  • Manufacturer Part #P21676-00-SN
4.4 out of 5 Customer Rating
Brand image
Kallista

Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #KP2167600SN
  • Item #9290719
  • Manufacturer Part #P21676-00-SN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • Single-function rain showerhead
  • Air-induced spray technology
  • Optimized sprayface for maximum performance
  • 1.75 gal/min (6.6 l/min) flow rate
  • 1/2 in NPT connection
  • Complements Kallista faucets and fixtures
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
10-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
885612838100
WaterSense Labeled:
Yes