Single Handle Floor Mount Tub Filler in Chrome (Trim Only)
Single Handle Floor Mount Tub Filler in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Type:
- KP3242000CP
- UPC:
- 195711094155