This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Nickel Silver

Kallista

Single Handle Thermostatic Valve Trim in Nickel Silver

  • Fast #
  • Part #KP22762LVAD
  • Item #3679385
  • Manufacturer Part #P22762-LV-AD
5 out of 5 Customer Rating
Brand image
Kallista

Single Handle Thermostatic Valve Trim in Nickel Silver

  • Fast #
  • Part #KP22762LVAD
  • Item #3679385
  • Manufacturer Part #P22762-LV-AD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Thermostatic shower trim is constructed from solid-brass to ensure durability and reliability
  • Includes front plate assembly
  • Allows bather to set precise temperature
  • Patented K-joint installation ensures consistent trim appearance
  • Complements the For Town collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Nickel Silver
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UPC
650531661548