Single Handle Wall Mount Bathroom Sink Faucet
Single Handle Wall Mount Bathroom Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Drain Included:
- Yes
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Number of Handles:
- Single Handle
- Spout Reach:
- 8-5/8 in
- Spout Type:
- Fixed
- UPC:
- 885612417244
- WaterSense Labeled:
- Yes