33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Soltiere 33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes flatware tray and cutting board
- Corner drain maximizes usable basin space and storage space under the cabinet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Soltiere
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear, Right
- Gauge (metal):
- 16
- IAPMO Listed:
- No
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-1/2 in x 15-3/8 in x 8-1/4 in
- Sink Depth:
- 10-3/4
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612027740
- Width:
- 18