This product requires certification to purchase.

Round Closed Front High Density Molded Wood Toilet Seat in Stucco White

Kallista

Stafford® Round Closed Front High Density Molded Wood Toilet Seat in Stucco White

  • Fast #
  • Part #KP70033AD0
  • Item #784999
  • Manufacturer Part #P70033-AD-0
4.5 out of 5 Customer Rating
Brand image
Kallista

Stafford® Round Closed Front High Density Molded Wood Toilet Seat in Stucco White

  • Fast #
  • Part #KP70033AD0
  • Item #784999
  • Manufacturer Part #P70033-AD-0
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stucco White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Stafford®
Color Finish Category:
Whites
Color Finish Name:
Stucco White
GSA Approved:
No
IAPMO Listed:
No
Material:
High Density Molded Wood
NSF Certified:
No
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
UPC:
650531103970
Width:
15-3/4 in