Supply Elbow in Satin Nickel
Supply Elbow in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall supply elbow needed to wall-mount contemporary hand showers
- Unlacquered Brass (ULB): Available in North America and the United Kingdom only
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Supply Elbow
- Height:
- 1-11/16
- Installation Type:
- Wall Mount
- Material:
- Brass
- UPC:
- 885612838070
- Width:
- 1-1/8