This product requires certification to purchase.

27 in. Shower Rail in Polished Chrome

Kallista

Traditional® 27 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #KP2165400CP
  • Item #7067953
  • Manufacturer Part #P21654-00-CP
4.4 out of 5 Customer Rating
Brand image
Kallista

Traditional® 27 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #KP2165400CP
  • Item #7067953
  • Manufacturer Part #P21654-00-CP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • Integrated hand shower bracket allowing hand shower height and angle adjustment
  • Complements Kallista faucets and fixtures
  • ADA compliant
  • 33-13/16" (859 mm) total height
  • Requires Certification

Specifications

Collection:
Traditional®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Slide Bar Height:
27 in
UPC:
885612380654