Hand Shower Holder in Polished Chrome
Traditional Hand Shower Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- FNPT
- End Connections:
- Threaded x FNPT
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8
- IAPMO Listed:
- Yes
- Length:
- 2-15/16
- NSF Certified:
- No
- UPC:
- 885612324870
- Width:
- 2-1/8