Hand Shower Holder in Nickel Silver
Tuxedo® Hand Shower Holder in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Holds hand shower (hand shower supply sold separately)
- Wall-mount installation
- High-quality solid brass construction for durability and reliability
- Unlacquered Brass (ULB) available in North America and the United Kingdom only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Tuxedo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Nickel Silver
- Depth:
- 2-7/16 in
- Diameter:
- 2-3/8 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- Yes