Two Handle Widespread Bathroom Sink Faucet in Chrome
Two Handle Widespread Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- Bathroom Faucet Type:
- Widespread
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Number of Handles:
- Two Handle
- Type:
- KP21210LVCP
- UPC:
- 885612800145
- WaterSense Labeled:
- Yes