This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

Kallista

Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #KP40876LVSN
  • Item #10265198
  • Manufacturer Part #P40876-LV-SN
5 out of 5 Customer Rating
Brand image
Kallista

Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #KP40876LVSN
  • Item #10265198
  • Manufacturer Part #P40876-LV-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Bathroom Faucet Type
Widespread
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Number of Handles
Two Handle
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
KP40876LVSN
UPC
195711101426