Two Handle Widespread Bathroom Sink Faucet
Two Handle Widespread Bathroom Sink Faucet
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/4 in
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 1-3/8
- Spout Reach:
- 5-5/16
- Spout Type:
- Fixed
- Type:
- KP24491CRULB
- UPC:
- 885612409539
- WaterSense Labeled:
- Yes