Single Handle Volume Control Valve Trim in Brushed Nickel - PVD
Vir Stil® by Laura Kirar Single Handle Volume Control Valve Trim in Brushed Nickel - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-quality solid brass construction for durability and reliability
- Offers a customizable shower experience
- Required rough-in sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B65.1
- Collection:
- Vir Stil® by Laura Kirar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-5/16 in
- Diameter:
- 3-3/4 in
- Escutcheon Height:
- 3-3/4 in
- Escutcheon Width:
- 3-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-1/4 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 195711145697
- Valve Trim Type:
- Volume Control
- Width:
- 3-3/4 in