Single Function Hand Shower in Unlacquered Brass
Vir Stil® Single Function Hand Shower in Unlacquered Brass
Product Details
Product Details
- Solid brass construction for durability and reliability
- 59 in hose included
- Single-function spray
- 1.75 gal/min (6.6 l/min) flow rate
- 1/2 in NPT connection
- Heat-resistant handle for increased comfort
- Complements the Vir Stil® Minimal and Pure Palette™ collections
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vir Stil®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 2-1/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Hand Shower Diameter:
- 3-3/16
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-1/2
- Hose Included:
- Yes
- Hose Length:
- 59
- Length:
- 59
- Pause Control:
- No
- Proposition 65:
- Cancer and Reporductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 885612925794
- WaterSense Labeled:
- Yes