Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Vir Stil® Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Product Details
Product Details
- High-quality solid brass construction for durability and reliability
- 360° swing spout
- three function pull-down spray head with touch control allows you to switch between stream, Sweep® spray and Boost™ technology
- Sweep® spray creates a wide, forceful blade of water for superior cleaning
- Boost™ technology increases the flow rate up to 2.2 gpm with the press of a button
- 9-7/16 in spout reach
- 1.5 gpm maximum flow rate
- ADA compliant
- Single hole installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vir Stil®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-15/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 1-7/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-1/8
- Spout Reach:
- 9-7/16
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Type:
- KP2551600SN
- UL Listed:
- No
- UPC:
- 885612917874