Single Handle Pull Down Kitchen Faucet in Stainless
Vir Stil® Single Handle Pull Down Kitchen Faucet in Stainless
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction for durability and reliability
- Single-hole mount allows for less counter clutter
- Flexible hose connections
- Spout rotates 360° with 9-1/8" (232 mm) clearance below the spout
- Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep® spray and boost technology
- 1.5 gal/min (5.7 l/min) flow rate
- Complements the Vir Stil® kitchen faucet collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vir Stil®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 1-7/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-1/8 in
- Spout Reach:
- 9-7/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No