This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel - PVD

Kallista

Vir Stil® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel - PVD

  • Fast #
  • Part #KP80234LVBN
  • Item #10378710
  • Manufacturer Part #P80234-LV-BN
3.2 out of 5 Customer Rating
Brand image
Kallista

Vir Stil® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel - PVD

  • Fast #
  • Part #KP80234LVBN
  • Item #10378710
  • Manufacturer Part #P80234-LV-BN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality solid brass construction for durability and reliability
  • Widespread sink faucet
  • Spout reach is 5-1/2 in
  • Includes soft-touch drain
  • Laminar flow
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vir Stil®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/4 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-15/16 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
UPC:
195711141026