Wall Mount Shower Arm in Matte Black
Wall Mount Shower Arm in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), nickel silver (AD), brushed bronze (BV), matte black (BL)
- High-quality solid brass construction for durability and reliability
- 1/2" NPT connection
- Unlacquered brass (ULB): Available only in North America and United Kingdom
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 11-1/16
- Installation Type:
- Wall Mount
- Material:
- Brass
- UPC:
- 885612697233