This product requires certification to purchase.

46-1/2 x 50-1/2 in. Stainless Steel Grill

Kamado Joe

Classic Joe® Standalone Series III 46-1/2 x 50-1/2 in. Stainless Steel Grill

  • Fast #
  • Part #KKJ15040721
  • Item #9813479
  • Manufacturer Part #KJ15040721
5 out of 5 Customer Rating
Kamado Joe

Classic Joe® Standalone Series III 46-1/2 x 50-1/2 in. Stainless Steel Grill

  • Fast #
  • Part #KKJ15040721
  • Item #9813479
  • Manufacturer Part #KJ15040721
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Premium 18-inch ceramic grill
  • 250 square inches of maximum cooking space
  • 3-tier divide & conquer flexible cooking system for cooking various foods at various temperatures
  • Sl?Roller hyperbolic insert to instantly convert your grill into a smoker
  • The Kontrol Tower™ top vent maintains consistent air setting during dome opening and closing
  • Air lift hinge significantly reduces dome weight
  • Stainless steel charcoal basket for easy clean up
  • The double-thick wire mesh fiberglass gasket offers a superior air-tight seal
  • Other features and accessories included: Stainless steel latch, amp firebox, stainless steel cooking grates, built-in thermometer, finished folding aluminum side shelves/handle, grill gripper, and ash tool
  • Requires Certification

Documents


Specifications

Collection:
Classic Joe® Standalone Series III
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
30 in
Diameter:
18 in
Height:
50-1/2 in
Material:
Stainless Steel, Ceramic, Fiberglass, Aluminum
Material Type:
304
Product Type:
Grill
Temperature Range:
225 to 750 Deg F
UPC:
811738027173
Weight:
360 lb
Width:
46-1/2 in